Zoro Homepage

Cowhide Drivers, Grain Palm, PK12

  • Mfr # 68-163SB/XL

  • Zoro # G503441598


product price: $83.35
/pk 12, $6.95/ea
Free Shipping & Returns

Key Features

Minimum Temperature
Not Rated
Leather Grade
Regular
Palm Material
Top Grain Cowhide
Glove Liner Material
Kevlar®
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-163SB/XL
Zoro #
G503441598
UPC #
616314008610
Country of Origin
India

Dimensions

Glove Size
XL

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Leather Grade
Regular
Palm Material
Top Grain Cowhide
Glove Liner Material
Kevlar®
Thumb Style
Keystone
Color
Natural
Material
Top Grain Cowhide

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.