Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Cowhide Drivers, Keystone Thumb, PK12 (Discontinued)

  • Mfr # 68-163/M
  • Zoro # G9325169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-163/M
Zoro #
G9325169
UPC #
616314008467
Country of Origin
Unknown

Dimensions

Glove Size
M
Glove Length Style
Standard
Cuff Length
2 1/2 in
Glove Length
9 3/10 in

Details

Item
Cowhide Drivers,Keystone Thumb,PK12
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Insulated
No
Stitching Material
Nylon
Sold As
Pair
Leather Glove Style
Drivers
Biodegradable
Non-Biodegradable
Anti-Static
No
Brand and Series
PIP(R) 68-163
Glove Back Color
Gray
Series
68-163
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Shirred Slip-On
Leather Color
Gray
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Pairs per Package
12
EN 388 Rating
Not Tested
Palm Color
Gray
Palm Style
Single Layer
Glove Construction
Cut and Sewn
Stitching Type
Standard
Includes Reinforced Thumb Crotch
No
Cuff Material
Leather
Includes Double Palm
No
Minimum Temperature
Not Rated
EN 388 Impact Rated
No
Palm/Back Material
Cowhide
Hand Protection Style
Glove
Color (Palm/Back)
Gray / Gray
Cuff Color
Beige
Finger Coverage
Full Finger
Oil-Resistant
No
Leather Coverage Style
Full Leather

Description

Cowhide Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.