Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Gray, M 12 PK

  • Mfr # 68-165/M

  • Zoro # G9325290


product price:  $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-165/M
Zoro #
G9325290
UPC #
616314008504
Country of Origin
India

Dimensions

Glove Size
M
Glove Length
9 5/16 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Standards
Not Tested
Sold As
Pair
Stitching Material
Nylon
Insulated
No
Anti-Static
No
Glove Back Color
Gray
Leather Color
Gray
Leather Glove Style
Drivers
Glove Hand Style
Left and Right
Series
68-165
Touchscreen Compatible
No
ANSI/ISEA Abrasion Level
Not Rated
Leather Glove Liner Type
Unlined
Brand and Series
PIP(R) 68-165
Biodegradable
Non-Biodegradable
Cuff Style
Shirred Slip-On
Glove Materials
Cowhide
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Cuff Color
Beige
Palm Color
Gray
EN 388 Impact Rated
No
Reflective Backing
No
Leather Coverage Style
Full Leather
Palm Style
Single Layer
Cuff Material
Leather
Palm/Back Material
Cowhide
Finger Coverage
Full Finger
EN 388 Rating
Not Tested
Includes Double Palm
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 5/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.