Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drivers Gloves, Cowhide, Straight Thumb, XL 12 PK

  • Mfr # 68-118/XL

  • Zoro # G704176374


product price: $99.39
/pk 12, $8.28/ea
Free Shipping & Returns

Key Features

Material
Cowhide
Thumb Style
Straight
Leather Grade
Premium
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-118/XL
Zoro #
G704176374
UPC #
616314008344
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Drivers Gloves
Material
Cowhide
Thumb Style
Straight
Leather Grade
Premium
Color
Natural

Description

Cowhide Drivers,Straight Thumb,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.