Drivers Gloves, Cowhide, Straight Thumb, M 12 PK

  • Mfr # 68-153/M

  • Zoro # G603441542


product price:  $69.85
/pk 12, $5.82/ea
Sold in multiples of 12 for $838.20

Key Features

Color
Natural
Material
Cowhide
Leather Grade
Regular
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-153/M
Zoro #
G603441542
UPC #
616314015410
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Drivers Gloves
Color
Natural
Material
Cowhide
Leather Grade
Regular
Thumb Style
Straight

Description

Cowhide Drivers,Straight Thumb,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.