
Drivers Gloves, Cowhide, Straight Thumb, XL 12 PK
Mfr # 68-158/XL
Zoro # G604176481
product price:Â $84.89
/pk 12, $7.07/ea
Sold in multiples of 12 for $1,018.68
Free Shipping & Returns
Key Features
Color
Natural
Material
Cowhide
Leather Grade
Superior
Thumb Style
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
68-158/XL
Zoro #
G604176481
UPC #
616314008429
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Drivers Gloves
Color
Natural
Material
Cowhide
Leather Grade
Superior
Thumb Style
Straight
Description
Cowhide Drivers,Straight Thumb,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.