Crew Neck Long Sleeve T-Shirt
- Mfr # 315-1355FR
- Zoro # G222917268
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Sleeve Length Type
Long
Minimum Waist Size
40 in
Size - Body Type
Regular
Stitching Material
Aramid
Minimum Chest Size
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 315-1355FR
- Zoro #
- G222917268
- UPC #
- 616314883385
- Country of Origin
- China
- Stitching Material
- Aramid
- Fabric Weight
- 6.5 oz
- Number of Pockets
- 1
- Closure Type
- Pullover
- Color
- Hi-Vis Yellow
- Neck Style
- Crew Neck
- ATPV Rating
- 10.6 cal/sq cm
- Standards
- ANSI, ASTM F1506, NFPA 2112-2023, NFPA 70E
- Collar Style
- Crew Neck
- Pattern
- Solid
- Moisture-Wicking
- No
- Material Trade Name
- Aramid
- Gender
- Men's
- Shirt Style
- T-Shirt
- Cuff Style
- Open
- Item
- Long Sleeve T-Shirt
- ANSI Class
- 3
- High-Visibility
- Yes
- Pocket Location
- Chest
- Front Closure
- Pullover
- Wire Color
- Hi-Vis Yellow
Dimensions
- Sleeve Length Type
- Long
- Minimum Waist Size
- 40 in
- Size - Body Type
- Regular
- Minimum Chest Size
- 46 in
- Size
- XL
- Maximum Waist Size
- 43 in
- Sleeve Length
- 26 1/2 in
- Maximum Chest Size
- 48 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ANSI Class 3, ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Hi-Vis Yellow, Fabric Weight 6.5 oz, Closure Type Pullover, Gender Men's, High-Visibility Yes, Long Sleeve T-Shirt, Material Trade Name Aramid, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Chest, Protection Type Not Applicable, Size XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.