Crew Neck Sweatshirt, X-Large, Hi-Viz Lime Yellow, Polyester Fleece, 28.3 in L

  • Mfr # 323-CNSSELY-XL

  • Zoro # G816311182


product price:  $37.29
/ea
Sold in multiples of 20 for $745.80

Key Features

Size
XL
Material
Polyester Fleece
Color
Hi-Viz Lime Yellow
Fabric Weight
8 oz
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
323-CNSSELY-XL
Zoro #
G816311182
UPC #
616314070938
Country of Origin
United States

Dimensions

Size
XL
Length
28.3 in
Maximum Chest Size
49.6 in

Details

Material
Polyester Fleece
Color
Hi-Viz Lime Yellow
Fabric Weight
8 oz
Number of Outside Pockets
0

Description

PIP crew neck sweatshirt series: 323-CNSSE, extra-large, hi-viz lime yellow, polyester fleece, 28.3 in length, 49.6 in chest, pull over closure, 8 oz fabric weight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.