Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crew Neck Wicking Polyester T-Shirt, 3, R3, Polyester, Orange, 2X

  • Mfr # 313-CNTSEOR-2X

  • Zoro # G204176386


product price: $11.65
/ea

Key Features

Size
2X
Material
Polyester
Color
Orange
Standards
R3
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-CNTSEOR-2X
Zoro #
G204176386
UPC #
616314082665
Country of Origin
China

Dimensions

Size
2X
Reflective Stripe Width
2

Details

Item
Crew Neck Wicking Polyester T-Shirt
Material
Polyester
Color
Orange
Standards
R3
Number of Outside Pockets
1
ANSI Type
R3
ANSI Class
3
Gender
Unisex
Type
Short Sleeve T-Shirt
Reflective Stripe Main Color
Silver

Description

Crew Neck Wicking Polyester T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.