Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crew Neck Wicking Polyester T-Shirt

  • Mfr # 310-CNTSNLY-4X

  • Zoro # G0624082


product price: $9.15
/ea

Key Features

Sleeve Length
Short Sleeve
Closure Type
Pullover
Material
100% Polyester
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-CNTSNLY-4X
Zoro #
G0624082
UPC #
616314078842
Country of Origin
China

Dimensions

Size
4XL
Sleeve Length
Short Sleeve

Details

Item
Short Sleeve Crew Neck Wicking Polyester T-Shirt
Color
Lime
Closure Type
Pullover
Material
100% Polyester
Pockets
1

Description

Crew Neck Wicking Polyester T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.