Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crew Neck Wicking Polyester T-Shirt

  • Mfr # 312-1200-OR/4X

  • Zoro # G303477049


product price: $10.79
/ea

Key Features

ANSI Type
Type R
ANSI Class
Class 2
Color
Orange
Standards
ANSI/ISEA 107-2020
Material
100% Polyester Birdseye Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1200-OR/4X
Zoro #
G303477049
UPC #
616314083136
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Crew Neck Wicking Polyester T-Shirt
ANSI Type
Type R
ANSI Class
Class 2
Color
Orange
Standards
ANSI/ISEA 107-2020
Material
100% Polyester Birdseye Mesh

Description

Crew Neck Wicking Polyester T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.