Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crew Neck Wicking Polyester T-Shirt, R2, ANSI Type R, Mesh, Polyester, Orange, L

  • Mfr # 312-1200-OR/L

  • Zoro # G504176420


product price: $8.99
/ea

Key Features

Size
L
Material
Mesh, Polyester
Color
Orange
Standards
R2
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312-1200-OR/L
Zoro #
G504176420
UPC #
616314083099
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2

Details

Item
Crew Neck Wicking Polyester T-Shirt
Material
Mesh, Polyester
Color
Orange
Standards
R2
Number of Outside Pockets
1
ANSI Type
ANSI Type R
ANSI Class
R2
Type
Shirts
Reflective Stripe Main Color
Silver

Description

Crew Neck Wicking Polyester T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.