Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crew Neck Wicking Polyester T-Shirt, Class 3, R3, Mesh, Polyester, Lime/Yellow, M

  • Mfr # 313-1300-LY/M

  • Zoro # G804176403


product price: $17.25
/ea

Key Features

Size
M
Material
Mesh, Polyester
Color
Lime/Yellow
Standards
ANSI Clothing: R3
ANSI Type
R3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-1300-LY/M
Zoro #
G804176403
UPC #
616314082870
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2

Details

Item
Crew Neck Wicking Polyester T-Shirt
Material
Mesh, Polyester
Color
Lime/Yellow
Standards
ANSI Clothing: R3
ANSI Type
R3
ANSI Class
Class 3
Fabric Weight
0.24 kg
Type
Shirt

Description

Crew Neck Wicking Polyester T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.