Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crew Neck Wicking Polyester T-Shirt

  • Mfr # 313-CNTSEOR-3X

  • Zoro # G703477700


product price: $13.29
/ea

Key Features

Material
100% Polyester Birdseye Mesh
Size
3XL
Color
Orange
ANSI Type
Type R
Standards
ANSI/ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-CNTSEOR-3X
Zoro #
G703477700
UPC #
616314082672
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Crew Neck Wicking Polyester T-Shirt
Material
100% Polyester Birdseye Mesh
Color
Orange
ANSI Type
Type R
Standards
ANSI/ISEA 107-2020
ANSI Class
Class 3

Description

Crew Neck Wicking Polyester T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.