
Crew Neck Wicking Polyester T-Shirt
Mfr # 313-CNTSPLY-4X
Zoro # G604176382
product price: $12.75
/eaKey Features
Standards
ANSI/ISEA 107-2020
Material
100% Polyester Birdseye Mesh
ANSI Type
Type R
Size
4XL
Color
Lime Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313-CNTSPLY-4X
Zoro #
G604176382
UPC #
616314071171
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Crew Neck Wicking Polyester T-Shirt
Standards
ANSI/ISEA 107-2020
Material
100% Polyester Birdseye Mesh
ANSI Type
Type R
Color
Lime Yellow
ANSI Class
Class 3
Description
Crew Neck Wicking Polyester T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.