Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crew Neck Wicking Polyester T-Shirt

  • Mfr # 313-CNTSPOR-M

  • Zoro # G503476064


product price: $14.25
/ea

Key Features

ANSI Class
Class 3
Standards
ANSI/ISEA 107-2020
Size
M
Material
100% Polyester Birdseye Mesh
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-CNTSPOR-M
Zoro #
G503476064
UPC #
616314082702
Country of Origin
China

Dimensions

Size
M

Details

Item
Crew Neck Wicking Polyester T-Shirt
ANSI Class
Class 3
Standards
ANSI/ISEA 107-2020
Material
100% Polyester Birdseye Mesh
ANSI Type
Type R

Description

Crew Neck Wicking Polyester T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.