
Cut Level 3 , Polyurethane , Flat , L 12 PK
Mfr # 19-D320/L
Zoro # G811513314
product price: $227.99
/pk 12, $19.00/ea
Free Shipping & Returns
Key Features
Glove Size
L
ANSI/ISEA Cut Level
3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Salt & Pepper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D320/L
Zoro #
G811513314
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
36 cm
Thickness
13 ga
Details
ANSI/ISEA Cut Level
3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Salt & Pepper
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Series
19-D320
Cuff Style
Knit Wrist
Glove Materials
Dyneema Phoenix
ANSI/ISEA Cut Grams
2150
Glove Construction
Coated Seamless Knit
Glove Lining Material
Dyneema ®
Glove Features
Coated Seamless Knit Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.