Zoro Homepage

Cut Level 4 , Polyurethane , Smooth , 2XL

  • Mfr # 16-564XXL

  • Zoro # G811381937


product price: $63.99
/ea
Sold in multiples of 6 for $383.94

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-564XXL
Zoro #
G811381937
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
27 cm
Thickness
13 ga

Details

ANSI/ISEA Cut Level
4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
16-564
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1988
Glove Construction
Coated Seamless Knit
ANSI/ISEA Puncture Level
2
Silicone-Free
Yes
ANSI/ISEA Puncture Force
51
Glove Lining Material
PolyKor
Glove Features
Coated Seamless Knit Construction

Description

Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.