Cut Level A1 , Nitrile , MicroFoam , M
Mfr # 34-874V/M
Zoro # G916311907
product price: $6.49
/eaSold in multiples of 6 for $38.94
Key Features
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Gray
Glove Coating Finish
MicroFoam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-874V/M
Zoro #
G916311907
UPC #
616314156458
Country of Origin
Taiwan, Province of China
Dimensions
Glove Size
M
Glove Length
8-1/2 in
Details
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Gray
Glove Coating Finish
MicroFoam
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
340
Glove Construction
Coated Seamless Knit, Touchscreen Compatible
Description
PIP cut-resistant glove vend ready, series: MaxiFlex Ultimate 34-874V, M, micro foam/nitrile palm, nitrile coating, nylon/Lycra, black/gray, seamless, continuous knit cuff, 8-1/2 in length, A1 ANSI cut-resistance level, A2 ANSI puncture-resistance level, resists: abrasion, cut, puncture and snag.designed and developed as a breathable glove, MaxiFlex Ultimate has become the benchmark for precision handling in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.