Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A1 , Nitrile , MicroFoam , XL

  • Mfr # 34-874V/XL

  • Zoro # G816311830


product price: $6.49
/ea
Sold in multiples of 6 for $38.94

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Color
Gray
Glove Coating Finish
MicroFoam
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-874V/XL
Zoro #
G816311830
UPC #
616314156472
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
8.9 in

Details

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Color
Gray
Glove Coating Finish
MicroFoam
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
340
Glove Construction
Coated Seamless Knit

Description

PIP cut-resistant glove, Vend Ready, series: MaxiFlex Ultimate 34-874V, XL, Micro foam/nitrile palm, nitrile coating, nylon/Lycra, black/gray, seamless, Continuous knit cuff, 8.9 in length, A1 ANSI cut-resistance level, A2 ANSI puncture-resistance level, resists: abrasion, cut, puncture and Snag.Designed and developed as a breathable glove, MaxiFlex Ultimate has become the benchmark for precision handling in dry environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.