Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A2 , Double Dipped , Nitrile , MicroSurface , 2XL

  • Mfr # 09-K1660/XXL

  • Zoro # G104903150


product price: $367.99
/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Yellow
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K1660/XXL
Zoro #
G104903150
UPC #
616314096525
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
28 cm
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Yellow
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Coating Type
Double Dipped
ANSI/ISEA Cut Grams
717
Glove Construction
Coated Seamless Knit

Description

Kevlar gloves w/micro surface nitrile coated palm & fingers, medium weight, xxl features: dupont kevlar brand fiber provides high tensile strength relative to its weight - up to five times stronger than steel kevlar yarn is designed to be cut resistant kevlar will not melt, ignite or conduct electricity seamless knit construction protects hands without sacrificing comfort or dexterity microfinish provides excellent grip to reduce slippage of sharp objects sold in 12 pairs per dozen, priced per dozen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.