Cut Level A2 , Nitrile , MicroFoam , L
Mfr # 34-8743/L
Zoro # G216311843
product price: $12.15
/eaSold in multiples of 12 for $145.80
Key Features
Glove Size
L
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Green
Glove Coating Finish
MicroFoam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-8743/L
Zoro #
G216311843
UPC #
616314155482
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
9.3 in
Details
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Green
Glove Coating Finish
MicroFoam
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
555
Glove Construction
Coated Seamless Knit
Description
PIP MaxiFlex Cut cut-resistant gloves unisex, series: 34-8743, L, MicroFoam/nitrile palm, MicroFoam/nitrile coating, black/green, seamless style, engineered yarn lining, continuous knit wrist cuff, 9.3 in length, A2 ANSI cut-resistance level, resists: abrasion, cut, puncture and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.