Zoro Homepage

Cut Level A2 , Nitrile , MicroFoam , M

  • Mfr # 34-8743/M

  • Zoro # G316311866


product price: $12.15
/ea
Sold in multiples of 12 for $145.80

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Green
Glove Coating Finish
MicroFoam
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8743/M
Zoro #
G316311866
UPC #
616314155499
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
8.9 in

Details

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Green
Glove Coating Finish
MicroFoam
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
555
Glove Construction
Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible

Description

PIP MaxiFlex Cut cut-resistant gloves unisex, series: 34-8743, M, MicroFoam/nitrile palm, MicroFoam/nitrile coating, black/green, seamless style, engineered yarn lining, continuous knit wrist cuff, 8.9 in length, A2 ANSI cut-resistance level, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.