
Cut Level A2 , Polyurethane , Smooth , L 1 PR
Mfr # 09-K1250/L
Zoro # G9268974
product price: $9.76
/prSold in multiples of 12 for $117.12
Key Features
Glove Size
L
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-K1250/L
Zoro #
G9268974
UPC #
616314122668
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
28 cm
Details
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
516
Glove Construction
Coated Seamless Knit
Description
PIP G-TEK, KEVLAR/LYCRA SEAMLESS KNIT LINER WITH GRAY POLYURETHANE COATING , Size Large, Case Qty.: 25 Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.