Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A4 , Foam Nitrile , Sandy 12 PK

  • Mfr # 16-X310/M

  • Zoro # G316546466


product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-X310/M
Zoro #
G316546466
UPC #
616314214288
Country of Origin
China

Dimensions

Glove Length
8 in
Thickness
13 ga
Size- Numeric
8

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) PolyKor(R) Xrystal(R) 16-X310
Cuff Style
Knit
Glove Construction
Seamless Knit
Glove Liner Material
Unlined
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Unlined
Cut-Resistance Coverage
Full
Minimum Temperature
Not Rated
Glove Coating Color
Black
Glove Hand Style
Left and Right
Glove Cut
Gunn
Knit Material
PolyKor(R)
Base Coating Coverage
Palm and Fingers
Touchscreen Compatible
No
Base Coating Material
Nitrile
Hand Protection Style
Glove
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Cut Load
1570
ANSI/ISEA Cut Level - 2011
4
Double-Dipped
No

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.