Zoro Homepage

Cut Level A4 , Polyurethane , Smooth , M

  • Mfr # 19-D322/M

  • Zoro # G516311895


product price: $14.99
/ea
Sold in multiples of 12 for $179.88

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D322/M
Zoro #
G516311895
UPC #
616314167478
Country of Origin
Malaysia

Dimensions

Glove Size
M
Glove Length
9.3 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1636
Glove Construction
Coated Seamless Knit

Description

G-Tek 3GX cut-resistant gloves unisex, series: 19-D322, M, polyurethane palm, polyurethane with smooth grip coating, Dyneema Diamond/Lycra, gray/white, seamless style, Dyneema/Diamond/Lycra lining, continuous knit wrist cuff, 9.3 in length, A4 ANSI cut-resistance level, resists: abrasion, chemical, cut, puncture, tear, UV and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.