Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

G-Tek 3Gx, Dsm HPPE, PK12, 4 Cut Level, Green, L (Discontinued)

  • Mfr # 19-D340LG/L
  • Zoro # G0481069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D340LG/L
Zoro #
G0481069
UPC #
616314118647
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
G-Tek 3Gx,Dsm HPPE,PK12
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Color
Green
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Standards
EN388/ANSI/ISEA 105
Coating Material
Nitrile
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
Lining
HPPE
Thumb Style
Wing
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Grams
1891

Description

G-Tek 3Gx,Dsm HPPE,PK12, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.