Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

G-Tek Cr Plus, Large, Gray, PK12, 2 Cut Level, Black, Gray, L (Discontinued)

  • Mfr # 19-D650/L
  • Zoro # G0481105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D650/L
Zoro #
G0481105
UPC #
616314046346
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
G-Tek Cr Plus, Large, Gray,PK12
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Color
Black, Gray
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Standards
EN388/ANSI/ISEA 105
Thumb Style
Wing
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
2
Lining
HPPE
Application
Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications
Coating Material
Polyurethane
ANSI/ISEA Cut Grams
520

Description

G-Tek Cr Plus, Large, Gray,PK12, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Black, Gray, Glove Coating Material Polyurethane, Glove Size L, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.