G-Tek 3Gx, Dsm HPPE, PK12, 4 Cut Level, Green, M (Discontinued)
- Mfr # 19-D340LG/M
- Zoro # G0481078
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D340LG/M
Zoro #
G0481078
UPC #
616314118654
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
9 1/2 in
Details
Item
G-Tek 3Gx,Dsm HPPE,PK12
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Color
Green
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Standards
EN388/ANSI/ISEA 105
ANSI/ISEA Puncture Level
4
Coating Material
Nitrile
Lining
HPPE
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
Thumb Style
Wing
ANSI/ISEA Cut Grams
1891
ANSI/ISEA Cut Level - 2011
4
Description
G-Tek 3Gx,Dsm HPPE,PK12, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.