This item is Discontinued.

No Product Image Available

G-Tek 3Gx, Dsm HPPE, PK12, 4 Cut Level, Green, XS (Discontinued)

  • Mfr # 19-D340LG/XS
  • Zoro # G0623519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D340LG/XS
Zoro #
G0623519
UPC #
616314118685
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
8 3/4 in

Details

Item
G-Tek 3Gx,Dsm HPPE,PK12
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Color
Green
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Standards
EN388/ANSI/ISEA 105
Thumb Style
Wing
Coating Material
Nitrile
Lining
HPPE
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Grams
1891
ANSI/ISEA Cut Level - 2011
4

Description

G-Tek 3Gx,Dsm HPPE,PK12, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.