Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Cut Resistant Coated Gloves, 5 Cut Level, Yellow, L (Discontinued)

  • Mfr # 08-K412PDD/L
  • Zoro # G9315667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-K412PDD/L
Zoro #
G9315667
UPC #
616314045400
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
PVC
Color
Yellow
Glove Lining Material - Cut Resistant
Kevlar(R)
Suggested Use Environment
Dry
Coating Material
PVC

Description

Kut-Gard Kevlar(R) Gloves, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.