Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pip Cut Resistant Coated Gloves, A2 Cut Level, 13 ga, Black/Yellow, XL 09-K1660/XL

Cut Resistant Coated Gloves, A2 Cut Level, 13 ga, Black/Yellow, XL (Discontinued)

  • Mfr # 09-K1660/XL
  • Zoro # G7297448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K1660/XL
Zoro #
G7297448
UPC #
616314096518
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Knit Material
Kevlar(R)
Cuff Style
Knit
Coating Material
Nitrile
Series
G-Tek(R) KEV(TM) 09-K1660
Suggested Use Environment
Oily
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Brand and Series
PIP G-Tek(R) KEV(TM) 09-K1660
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Double-Dipped
Yes
Knit Material Color
Yellow
Material (Thck)
Kevlar(R) ( 13 ga )
Coating Type
Double Dipped
Glove Construction
Seamless Knit
Color (Knit/Coating)
Yellow / Black
Palm Coating Material
Microporous Nitrile
Base Coating Coverage
Palm
Glove Coating Color
Black
Base Coating Material
Nitrile

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Base Coating Material Nitrile, Glove Coating Cover Palm, Double-Dipped Yes, Coating Type Double Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.