This item is Discontinued.

Pip Cut Resistant Coated Gloves, A2 Cut Level, 15 ga, Black/Yellow, XS 09-K1450/XS

Cut Resistant Coated Gloves, A2 Cut Level, 15 ga, Black/Yellow, XS (Discontinued)

  • Mfr # 09-K1450/XS
  • Zoro # G1282885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09-K1450/XS
Zoro #
G1282885
UPC #
616314022524
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
8.3 in
Thickness
15 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Knit Material
Kevlar(R)
Cuff Style
Knit
Suggested Use Environment
Dry/Light Oil
Coating Material
Nitrile
Series
G-Tek(R) KEV(TM) 09-K1450
Brand and Series
PIP G-Tek(R) KEV(TM) 09-K1450
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Glove Materials
Elastane, Kevlar(R)
Minimum Temperature
Not Rated
Glove Coating Color
Black
Silicone-Free
No
Material (Thck)
Kevlar(R) ( 15 ga )
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Palm Coating Material
Nitrile
Knit Material Color
Yellow
Double-Dipped
No
Color (Knit/Coating)
Yellow / Black
Latex-Free
No
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.