Cut Resistant Coated Gloves, Cut Level A2 , PVC , XL 12 PK

  • Mfr # 08-K252/XL

  • Zoro # G9315350


product price: $64.99
/pk 12, $5.42/ea

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Color
Yellow
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-K252/XL
Zoro #
G9315350
UPC #
616314016998
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Color
Yellow
Cuff Style
Knit Wrist
Glove Materials
Kevlar
ANSI/ISEA Cut Grams
690
Glove Construction
Seamless Knit
Suggested Use Environment
Dry

Description

Kut-Gard Kevlar(R) Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.