Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Cut Resistant Coated Gloves, A3 Cut Level, 13 ga, White/Gray, XL 19-D310/XL

Cut Resistant Coated Gloves, A3 Cut Level, 13 ga, White/Gray, XL (Discontinued)

  • Mfr # 19-D310/XL
  • Zoro # G0618193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D310/XL
Zoro #
G0618193
UPC #
616314095825
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10-1/4"
Thickness
13 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
White/Gray
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Knit Material
Dyneema(R) Diamond
Cuff Style
Knit
Abrasion Resistant
Yes
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
2
Palm Material
DSM HPPE
Application
Electronics, Glass Cutting, Metal Handling, Assembly
Series
G-Tek(R) 3GX(R) 19-D310
Coating Material
Polyurethane
ANSI/ISEA Cut Level - 2011
3
ANSI/ISEA Cut Grams
1338
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Brand and Series
PIP G-Tek(R) 3GX(R) 19-D310
Glove Construction
Seamless Knit
Material (Thck)
Dyneema(R) Diamond ( 13 ga )
Silicone-Free
No
Palm Coating Material
Polyurethane
Double-Dipped
No
Latex-Free
No
Glove Coating Color
Gray
Minimum Temperature
Not Rated
Knit Material Color
White
Color (Knit/Coating)
White / Gray
Includes Reinforced Thumb Crotch
No
Coating Type
Dipped
Hand Protection Style
Glove

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.