Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Rough , M 12 PK

  • Mfr # 09-K1310/M

  • Zoro # G0617335


product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Yellow,Blue
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K1310/M
Zoro #
G0617335
UPC #
616314010828
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
10 gaugeuge
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Yellow,Blue
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
G-Tek(R) KEV(TM) 09-K1310
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1262
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Touchscreen Compatible
No
ANSI/ISEA Cut Load
1262
Brand and Series
PIP G-Tek(R) KEV(TM) 09-K1310
Cut-Resistance Coverage
Full
Double-Dipped
No
Minimum Temperature
Not Rated
Silicone-Free
No
Knit Material Color
Yellow
Glove Coating Color
Blue
Latex-Free
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.