Cut Resistant Coated Gloves, Cut Level A3 , Latex , MicroFinish , XL 12 PK

  • Mfr # 09-K1444/XL

  • Zoro # G9315621


product price: $200.99
/pk 12, $16.75/ea
Free Shipping & Returns

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
Color
Blue,Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K1444/XL
Zoro #
G9315621
UPC #
616314055850
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
10 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
Color
Blue,Yellow
Glove Coating Finish
MicroFinish
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Glove Construction
Coated Seamless Knit
Suggested Use Environment
Dry

Description

Powergrab Kev, Glove Size XL, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products