Zoro Homepage

MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Medium (Size 8), 1 Pair

  • Mfr # 44-3745/M

  • Zoro # G6622618


product price: $17.49
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-3745/M
Zoro #
G6622618
UPC #
616314178498
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
8.66 in
Thickness
15 gaugeuge
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
MaxiCut(R) Ultra(TM) 44-3745
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1070
Glove Construction
Seamless Knit
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
1070
Brand and Series
PIP MaxiCut(R) Ultra(TM) 44-3745
Touchscreen Compatible
Yes
Double-Dipped
No
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Glove Coating Color
Black
Knit Material Color
Blue
Includes Reinforced Thumb Crotch
Yes
Latex-Free
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Silicone-Free
Yes
Products By Industry
Electrical

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products