Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A3 , Nitrile , Sandy , S 1 PR

  • Mfr # 44-3745/S

  • Zoro # G6618278


product price: $17.29
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-3745/S
Zoro #
G6618278
UPC #
616314178504
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Thickness
15 gaugeuge
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
MaxiCut(R) Ultra(TM) 44-3745
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1070
Glove Construction
Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible
Silicone-Free
No
Touchscreen Compatible
Yes

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.