Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Foam Nitrile , Sandy , XS 12 PK

  • Mfr # 44-3745/XS

  • Zoro # G9129010


product price: $228.99
/pk 12, $19.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-3745/XS
Zoro #
G9129010
UPC #
616314178528
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
7.87 in
Thickness
15 gaugeuge
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
MaxiCut(R) Ultra(TM) 44-3745
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1070
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
1070
Brand and Series
PIP MaxiCut(R) Ultra(TM) 44-3745
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Silicone-Free
Yes
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Double-Dipped
No
Hand Protection Style
Glove
Knit Material Color
Blue
Glove Coating Color
Black
Latex-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.