Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , XS 12 PK

  • Mfr # 16-530/XS

  • Zoro # G9127452


product price: $83.89
/pk 12, $6.99/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-530/XS
Zoro #
G9127452
UPC #
616314130885
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
8.4 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) PolyKor(R) 16-530
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
1333
Glove Construction
Seamless Knit
Brand and Series
PIP G-Tek(R) PolyKor(R) 16-530
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
ANSI/ISEA Cut Load
1333
Glove Coating Color
Gray
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Silicone-Free
No
Knit Material Color
Gray
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Latex-Free
No

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.