This item is Discontinued.

Pip Cut Resistant Coated Gloves, A4 Cut Level, Neofoam, XL, 12PK 16-X570/XL

Cut Resistant Coated Gloves, A4 Cut Level, Neofoam, XL, 12PK (Discontinued)

  • Mfr # 16-X570/XL
  • Zoro # G9127653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-X570/XL
Zoro #
G9127653
UPC #
616314130991
Country of Origin
China

Dimensions

Size
XL
Glove Size
XL
Size- Alpha
XL
Size- Numeric
10
Size (Numeric)
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Color
Black/Gray
Glove Coating Material
Neofoam
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
Series
G-Tek(R) PolyKor(R) Xrystal(R) 16-X570
Coating Material
Neofoam
Glove Coating Cover
Palm
Brand and Series
PIP G-Tek(R) PolyKor(R) Xrystal(R) 16-X570
Touchscreen Compatible
Yes
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
1767
Features
Touchscreen Compatible
Glove Features
Touchscreen Compatible
Silicone-Free
No
Palm Coating Material
Polyurethane
Coating Texture
Sandy

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.