Zoro Homepage
This item is Discontinued.
Pip Cut Resistant Coated Gloves, A4 Cut Level, 13 ga, Black/Red, M 09-K1640/M

Cut Resistant Coated Gloves, A4 Cut Level, 13 ga, Black/Red, M (Discontinued)

  • Mfr # 09-K1640/M
  • Zoro # G9127233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K1640/M
Zoro #
G9127233
UPC #
616314208065
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.2 in
Thickness
13 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Knit Material
Kevlar(R)
Cuff Style
Knit
Series
G-Tek(R) KEV(TM) 09-K1640
Coating Material
Nitrile
Cut-Resistance Coverage
Full
Brand and Series
PIP G-Tek(R) KEV(TM) 09-K1640
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Double-Dipped
No
Knit Material Color
Red
Glove Construction
Seamless Knit
Touchscreen Compatible
No
Coating Type
Dipped
Glove Coating Color
Black
Silicone-Free
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Coating Material
Foam Nitrile
Material (Thck)
Kevlar(R) ( 13 ga )
Color (Knit/Coating)
Red / Black

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.