Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , L 1 PR

  • Mfr # 19-D475/XL

  • Zoro # G7302847


product price: $28.79
/pr
Sold in multiples of 12 for $345.48

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D475/XL
Zoro #
G7302847
UPC #
616314053658
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
9.4 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
MaxiCut(R) 19-D475
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
1663
Glove Construction
Seamless Knit
Palm Material
HPPE, Nitrile
Standards
ANSI F1790, EN388
Finger Material
Nitrile/HPPE
ANSI/ISEA Puncture Level
3
Thumb Style
Straight
Suggested Use Environment
Oily
Application
Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings
Puncture Resistant
Yes
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
Greater Than 100
ANSI/ISEA Cut Level - 2011
5
ANSI/ISEA Abrasion Cycles
Greater Than 3000
ANSI/ISEA Cut Load
1663
Cut-Resistance Coverage
Full
Brand and Series
PIP MaxiCut(R) 19-D475
Touchscreen Compatible
No
Latex-Free
No
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Gray
Double-Dipped
No
Knit Material Color
Gray
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Silicone-Free
No
Glove Features
Reinforced Thumb Crotch
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI F1790, EN388, Glove Coating Cover 3/4, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.