Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # 19-D330/XL

  • Zoro # G0618272


product price: $21.89
/pr
Sold in multiples of 12 for $262.68

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D330/XL
Zoro #
G0618272
UPC #
616314095764
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.9 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema®
ANSI/ISEA Cut Grams
1891
Glove Construction
Seamless Knit
Application
Electronics, Glass Cutting, Metal Handling, Assembly
Suggested Use Environment
Dry
Puncture Resistant
Yes
Palm Material
DSM HPPE
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
2
Cut Resistant
Yes
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Cut Load
1891
Cut-Resistance Coverage
Full
Brand and Series
PIP G-Tek(R) 3GX(R) 19-D330
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Knit Material Color
White
Double-Dipped
No
Minimum Temperature
Not Rated
Silicone-Free
No
Glove Coating Color
Gray
Hand Protection Style
Glove

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.