Zoro Homepage
This item is Discontinued.
Pip Cut Resistant Coated Gloves, A7 Cut Level, Silicone, L, 1 PR 22-901LHL

Cut Resistant Coated Gloves, A7 Cut Level, Silicone, L, 1 PR (Discontinued)

  • Mfr # 22-901LHL
  • Zoro # G0620269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-901LHL
Zoro #
G0620269
UPC #
616314033971
Country of Origin
China

Dimensions

Glove Size
L
Size
L

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Silicone
Color
Gray
Suggested Use Environment
Dry
Coating Material
Silicone

Description

Kut-Gard Choice Steel Core Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.