Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Microporous Nitrile , Sandy , 3XL 12 PK

  • Mfr # 34-8743/XXXL

  • Zoro # G9128353


product price:  $125.99
/pk 12, $10.50/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Green,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8743/XXXL
Zoro #
G9128353
UPC #
616314165115
Country of Origin
Sri Lanka

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
12

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Green,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
MaxiFlex(R) Cut(TM) 34-8743
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
555
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
Not Rated
Standards
ANSI/ISEA
Palm Material
Nitrile
ANSI/ISEA Cut Load
555
Cut-Resistance Coverage
Full
Brand and Series
PIP MaxiFlex(R) Cut(TM) 34-8743
Touchscreen Compatible
Yes
Latex-Free
No
Minimum Temperature
Not Rated
Silicone-Free
No
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Hand Protection Style
Glove
Double-Dipped
No
Knit Material Color
Green
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.