Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Smooth , 2XL 12 PK

  • Mfr # 09-K1450/XXL

  • Zoro # G1282891


product price:  $129.99
/pk 12, $10.83/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow,Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K1450/XXL
Zoro #
G1282891
UPC #
616314002618
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.2 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow,Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) KEV(TM) 09-K1450
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Elastane, Kevlar(R)
ANSI/ISEA Cut Grams
623
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Brand and Series
PIP G-Tek(R) KEV(TM) 09-K1450
Silicone-Free
No
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Latex-Free
No
Double-Dipped
No
Glove Coating Color
Black

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.