Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , S 1 PR

  • Mfr # 19-D318/S

  • Zoro # G9660149


product price: $11.79
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D318/S
Zoro #
G9660149
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
8.6 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
Series
G-Tek(R) 3GX(R) 19-D318
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
1338
Glove Construction
Seamless Knit
Cut-Resistance Coverage
Full
Brand and Series
PIP G-Tek(R) 3GX(R) 19-D318
ANSI/ISEA Cut Load
1338
Touchscreen Compatible
No
Hand Protection Style
Glove
Double-Dipped
No
Silicone-Free
No
Glove Coating Color
Black
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Knit Material Color
Blue

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.