Cut-Resistant Coated Gloves, Cut Level A2 , Double Dipped , Foam Nitrile , Dotted , XS 12 PK

  • Mfr # 34-8443/XS

  • Zoro # G9128049


product price:  $166.99
/pk 12, $13.92/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Green,Black
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8443/XS
Zoro #
G9128049
UPC #
616314156274
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
8 in
Thickness
15 gaugeuge
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Green,Black
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
4
Series
MaxiFlex(R) Cut(TM) 34-8443
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
555
Glove Construction
Seamless Knit
Palm Material
Foam Nitrile
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
555
Brand and Series
PIP MaxiFlex(R) Cut(TM) 34-8443
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Silicone-Free
Yes
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Green
Latex-Free
No
Minimum Temperature
Not Rated
Glove Coating Color
Black
Double-Dipped
Yes

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Double-Dipped Yes, Coating Type Double Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.